Zoro Homepage

Lawn Mower Blade, Gator G3, 19in for Cub Cadet, MTD

  • Mfr # 96-351

  • Zoro # G612314745


product price: $18.79
/ea

Key Features

Length
19 in.
Width
3 in.
Thickness
0.203 in.
No. of Blades Required
Requires 3 blades for 54" cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96-351
Zoro #
G612314745
UPC #
32488963515
Country of Origin
United States

Dimensions

Length
19 in.
Width
3 in.
Thickness
0.203 in.

Details

No. of Blades Required
Requires 3 blades for 54" cut

Description

OREGON 96-351 Lawn Mower Blade, Gator G3, 19in for Cub Cadet, MTD. Your go-to blade in all conditions including wet, dry, and sandy turf. GatorĀ® G3TM blades offer superior mulching, fewer bag stops, and cleaner side discharge than the standard manufacturer blade. Its not a replacement blade. Its an upgrade. Oregon Mower Blades cut grass with precision, speed, and efficiency. Our replacement mower blades are engineered to outperform standard blades and fit like the original equipment manufacturer's blade. Oregon replacement mower blades can help manage any environment. Oregon is the world leader in chainsaw guide-bars and also produces replacement mower blades, belts, & several other aftermarket replacement parts for power equipment. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide. Requires 3 blades for 54in cut. Major brand replacements: Cub Cadet, MTD. Replaces 02005018-X, 742-04416-X, 942-04416-X. Applications include Tank, M54.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.