Lawn Mower Blade, Gator G3, 20-3/4in, One-For-All Series Straight Universal

  • Mfr # 69-245-0

  • Zoro # G712314720


product price:Ā  $26.39
/ea

Key Features

Length
20-3/4 in.
Width
2.5 in.
Thickness
0.149 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69-245-0
Zoro #
G712314720
UPC #
32488692453
Country of Origin
United States

Dimensions

Length
20-3/4 in.
Width
2.5 in.
Thickness
0.149 in.

Description

OREGON 69-245-0 Lawn Mower Blade, Gator G3, 20-3/4in, One-For-All Series Straight Universal. Your go-to blade in all conditions including wet, dry, and sandy turf. GatorĀ® G3TM blades offer superior mulching, fewer bag stops, and cleaner side discharge than the standard manufacturer blade. Its not a replacement blade. Its an upgrade. Oregon Mower Blades cut grass with precision, speed, and efficiency. Our replacement mower blades are engineered to outperform standard blades and fit like the original equipment manufacturer's blade. Oregon replacement mower blades can help manage any environment. Oregon is the world leader in chainsaw guide-bars and also produces replacement mower blades, belts, & several other aftermarket replacement parts for power equipment. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.