
Lawn Mower Blade, Gator G3, 21-7/8in for Bad Boy 038-6081-00
Mfr # 96-428
Zoro # G916532999
product price: $31.99
/eaKey Features
Thickness
0.25 in
Features
Requires 3 for 61" cut
Blade Type
Gator G3
Width
2.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96-428
Zoro #
G916532999
UPC #
32488964284
Country of Origin
Viet Nam
Dimensions
Thickness
0.25 in
Width
2.5 in
Center Hole Diameter
5/8 in
Length
20-7/8 in
Details
Features
Requires 3 for 61" cut
Blade Type
Gator G3
Material
Steel
Air Lift
1-1/4 in
Description
Lawn Mower Blade, Gator G3, 21-7/8in for Bad Boy 038-6081-00 - Our patented Gator technology properly recirculates and recuts clippings for unmatched mulching, helping you get that professional-looking cut with almost any mower. Designed with progressive geometry on the cutting edge and an aggressive blade angle to increase air flow, Gator blades provide superior mulching, bagging, and side discharge. Gator blades are Oregon's top-of-the-line blade, designed to boost performance and durability so you can cut grass with precision, speed and efficiency.
- Gator® 3-in-1 Mulching blade for superior mulching, bagging or side discharge.
- Increased Suction- High airlift increases suction to pull clippings up and out for superior mulching, bagging, or side discharge.
- Finer Mulch, Cleaner Cut- Gator® teeth create turbulence, recirculating clippings back into cutting edge for a finer mulch and a cleaner cut.
- 26-point certification of unparalleled manufacturing quality and control standards for the highest level of safety and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.