Zoro Homepage

Lawn Mower Blade, Gator G6, 18-1/2" for Hustler

  • Mfr # 392-208

  • Zoro # G906440136


product price: $34.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392-208
Zoro #
G906440136
UPC #
036577564874
Country of Origin
United States

Description

OREGON 392-208 -
  • Oregon Gator G6 lawn mower blades are enhanced with carbide. This heavy duty blade is designed for commercial applications and built to withstand rough conditions with top performance and longevity while offering the full-range of features that make Gator series blades unique. It’s not a replacement blade. It’s an upgrade.
  • Oregon Gator G6 Blades Feature:
  • --Radius-cut end - Progressive geometry to maintain maximum cutting length.
  • --Superior side discharge and bagging with High Lift.
  • --Superior mulching and bagging with blade angle to increase air flow.
  • --Increased cutting with X-Tended Cutting Length.
  • --Preserves cutting edge with Carbide Fusion.
  • --Blade is thicker and wider for Superior Longevity.
  • Blade Application Detail:
  • --Requires 3 blades for 54" cut.
  • --Center hole: 5/8".
  • --Major brand replacement: Hustler.
Oregon Mower Blades - Cut grass with precision, speed, and efficiency. Our replacement mower blades are engineered to outperform standard blades and fit like the original equipment manufacturer's blade. Oregon replacement mower blades can help manage any environment. Oregon is the world leader in chainsaw guide-bars and also produces replacement mower blades, belts, and several other aftermarket replacement parts for power equipment. It brands bars for many major chainsaw manufacturers and sells Oregon-brand in the replacement market worldwide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.