Lawn Mower Blade, High Lift, 19in for John Deere, M144652, M164016, TCU30317

  • Mfr # 792-118

  • Zoro # G812314729


product price:  $24.09
/ea

Key Features

Length
19 in.
Width
3 in.
Thickness
0.25 in.
Features
High Lift
No. of Blades Required
Requires 3 blades for 54" cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
792-118
Zoro #
G812314729
UPC #
036577638483
Country of Origin
France

Dimensions

Length
19 in.
Width
3 in.
Thickness
0.25 in.

Details

Features
High Lift
No. of Blades Required
Requires 3 blades for 54" cut

Description

OREGON 792-118 Lawn Mower Blade, High Lift, 19in for John Deere, M144652, M164016, TCU30317. You can count on Oregon® lawn mower blades to be the best in the industry. Oregon® replacement lawn mower blades are made to the exact OEM specification for optimum performance. High-lift: Aggressive blade angle increases air flow to push debris up and out for superior bagging or side discharge. Our 26 quality standards ensure that youre buying a sharp, high-performance blade that mounts properly and delivers a clean cut for quality results. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity. Oregon Mower Blades cut grass with precision, speed, and efficiency. Our replacement mower blades are engineered to outperform standard blades and fit like the original equipment manufacturer's blade. Oregon replacement mower blades can help manage any environment. Oregon is the world leader in chainsaw guide-bars and also produces replacement mower blades, belts, & several other aftermarket replacement parts for power equipment. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide. Requires 3 blades for 54in cut. Major brand replacements: John Deere. Replaces M144652, M164016, TCU30317Z. Applications include Track, Signature Series.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.