Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnum Gatorline Square Trimmer Line, .080" by 163', 1/2Lb Donut

  • Mfr # 22-980

  • Zoro # G901038215


product price: $11.19
/ea

Key Features

Length
163 ft
Height
0.85 in
Line Shape
Round
Width
5.3 in
Diameter
0.080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-980
Zoro #
G901038215
UPC #
032488229802
Country of Origin
United States

Dimensions

Length
163 ft
Height
0.85 in
Width
5.3 in
Diameter
0.080 in

Details

Item
Trimmer Line
Line Shape
Round

Description

Oregon Magnum Gatorline resists abrasion, breakage and welding. This long-lasting professional grade trimmer line is designed to fit all standard trimmer heads.
High cutting efficiency – Magnum Gatorline allows you to get cleaner, straighter cuts with less effort than traditional trimmer line
Durable – High-strength inner core resists breakage which means that the line lasts longer and you spend less time winding spools
Weld-resistant outer layer- Less likely to bond together in the trimmer head
Square trimmer line – Slices through vegetation with a clean, even pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.