Zoro Homepage

Micro Chisel Chain, .325" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel

  • Mfr # 20BPX100U

  • Zoro # G7856303


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.325 in
Series
ControlCut
Narrow Kerf
No
Gauge
0.050 in
Type
20BPX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20BPX100U
Zoro #
G7856303
UPC #
036577477488
Country of Origin
Canada

Details

Item
Micro Chisel Chain,.325" Pitch,.050" ga.
Pitch
0.325 in
Series
ControlCut
Narrow Kerf
No
Gauge
0.050 in
Type
20BPX
Number of Links
1848

Description

Micro Chisel Chain,.325 In. Pitch,.050 In. ga.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.