Zoro Homepage

Micro Chisel Chain, 3/8" Pitch, .058" Gauge, Bulk Chain, 100-Ft. Reel

  • Mfr # 73RD100U

  • Zoro # G7857116


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Gauge
0.058 in
Narrow Kerf
No
Number of Links
1640
Series
RipCut
Type
73RD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73RD100U
Zoro #
G7857116
UPC #
036577411246
Country of Origin
United States

Details

Item
Micro Chisel Chain,3/8" Pitch,.058" ga.
Gauge
0.058 in
Narrow Kerf
No
Number of Links
1640
Series
RipCut
Type
73RD
Pitch
3/8 in

Description

Micro Chisel Chain,3/8 In. Pitch,.058 In. ga.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.