Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oregon Mower Blade, 16-1/4 " L, 2.5 " W 91-313

Mower Blade, 16-1/4 " L, 2.5 " W (Discontinued)

  • Mfr # 91-313
  • Zoro # G9196599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-313
Zoro #
G9196599
UPC #
-
Country of Origin
United States

Description

Oregon 91-313 Blade, 16-1/4 In. in length is a replacment for major brands Exmark, Gravely, & Toro. Requires 2 blades for 32 In. cut and 3 blades for 48 In. cut 16-1/4 In. blade length measured diagonally 5/8 In. center hole diameter 2.5 In. blade width 0.203 In. blade thickness Replaces OEM #: Ariens - 00273000|Ariens - 04919100|Ariens - 04920600|AYP - 121705X|Better Outdoors - ACC-0022|Bobcat - 03239|Better Outdoors - 10661-S|AYP - 106041X|Dixon - 539106040|Exmark - 1-403026|Exmark - 1-403059|Bobcat - 32061|Exmark - 1-403086|Exmark - 1-403148|Exmark - 1-323515|Bobcat - 3239|Exmark - 103-1577|Exmark - 103-1577-S|Exmark - 103-2507|Exmark - 103-2517|Exmark - 103-2527|Exmark - 103-6336|Exmark - 103-6336-S|Exmark - 103-6401|Exmark - 103-6518|Exmark - 103-6581|Exmark - 103-6581-S|Exmark - 103-6583|Exmark - 103-6583-S|Exmark - 103-6738|Bobcat - WMTA3206|Exmark - 1-403149|Exmark - 109-6389-S|Exmark - 109-6391|Exmark - 109-6391-S|Exmark - 116-5178|Exmark - 116-5178-S|Exmark - 1520843|Exmark - 323515|Exmark - 403059|Exmark - 403086|Exmark - 403148|Exmark - 403149|Exmark - 520843S|Exmark - 103-6738-S|Exmark - E403149|Ferris - 20843|Bobcat - WMTA32061|Ferris - 20843S|Ferris - 5020843S|Exmark - 109-6389|Ferris - 5020843X2|Ferris - 5101986S|Ferris - 5103303S|Ferris - 5103303X2|Gravely - 04919100|Husqvarna - 100340|Husqvarna - 101366|Exmark - 1-403075|Husqvarna - 539100340|Husqvarna - 539106040|Husqvarna - 539106041|Husqvarna - 539109756|Jacobsen - 390666|Kees - 100340|Kees - 101366|Kees - 483011|Ferris - 5020843|Lesco - 13418|Mowmore - EX9487|Redhawk - 148-005|Rotary - 9487|Simplicity - 5101986S|Simplicity - 5101986SYP|Snapper - 5101986|Snapper - 5101986BM|Snapper - 5101986BMYP|Snapper - 5101986S|Snapper - 5101986SYP|Snapper - 5101986YP|Snapper - 5103303S|Snapper - 5103303SX2|Snapper - 5103303SYP|Snapper - 7014036BMI|Snapper - 7014036BMYP|Snapper - 7014036YP|Snapper - 7017036BM|Snapper - 7017036BMI|Snapper - 7076675|Snapper - 7077377|Snapper - 76675|Stens - 335-168|Stens - 355-008|Toro - 1-323515|Toro - 1-403149|Toro - 103-2507|Toro - 103-2517|Toro - 103-2527|Toro - E323515|Toro - E403149|Ferris - 5101986|Exmark - E323515|Exmark - 1-413438|Bobcat - WM132061|Husqvarna - 539101366|Massey Ferguson - 5101986SYP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.