Shop OREGON
See all product information
Create Account
Mower Blade, 19-7/16"
- Mfr # 97-118
- Zoro # G006111141
product price:Â
$
15.99
/ea
Key Features
Length
19-7/16 in
Center Hole Diameter
13/16 in
Width
2-1/4 in
Thickness
0.187 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97-118
- Zoro #
- G006111141
- UPC #
- 32488971183
- Country of Origin
- United States
Dimensions
- Length
- 19-7/16 in
- Center Hole Diameter
- 13/16 in
- Width
- 2-1/4 in
- Thickness
- 0.187 in
Details
- Color
- Black
- Air Lift
- 1-3/16 in
- OffSet
- 5/8 in
Description
The Oregon 97-118 lawn mower blade is created to provide consistency and longevity, while delivering a cleaner cut and quality results.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.