Shop OREGON
See all product information
Create Account
Mower Blade, 19"
- Mfr # 92-149
- Zoro # G206111453
product price:Â
$
28.29
/ea
Key Features
Length
19 in
Center Hole Diameter
1/2 in
Width
2.50 in
Thickness
0.250 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92-149
- Zoro #
- G206111453
- UPC #
- 5400182212331
- Country of Origin
- United States
- Color
- Black
- Air Lift
- 1-1/4 in
Dimensions
- Length
- 19 in
- Center Hole Diameter
- 1/2 in
- Width
- 2.50 in
- Thickness
- 0.250 in
Description
The Oregon 92-149 replacement lawn mower blade is made to the exact OEM specification for optimum performance. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.