Zoro Homepage

Mower Blade

  • Mfr # 195-019

  • Zoro # G206111071


product price: $12.49
/ea

Key Features

Center Hole Type
5 pt. star
Color
Black
Air Lift
15/16 in
OffSet
1/8 in
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-019
Zoro #
G206111071
UPC #
036577549765
Country of Origin
United States

Dimensions

Width
2.25 in
Length
21 in
Thickness
0.149 in

Details

Center Hole Type
5 pt. star
Color
Black
Air Lift
15/16 in
OffSet
1/8 in

Description

Oregon 100 Series Blades offers Ultra X-tended Cutting Length, which means that each blade delivers its maximum mulching capability per rotation. Add that with our double bevel technology and the overall blade noise is reduced by up to 1.5 decibels. This blade is made from Boron Steel that allows for the perfect balance between durability and ductility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.