Zoro Homepage

Mower Blade

  • Mfr # 198-052

  • Zoro # G606111275


product price: $18.49
/ea

Key Features

Thickness
0.149 in
OffSet
5/16 in
Length
19-5/16 in
Air Lift
1-1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-052
Zoro #
G606111275
UPC #
036577549826
Country of Origin
United States

Dimensions

Thickness
0.149 in
Length
19-5/16 in
Center Hole Diameter
5/8 in
Width
3.00 in

Details

OffSet
5/16 in
Air Lift
1-1/4 in
Color
Black
Center Hole Type
6 pt. star

Description

Oregon 100 Series Blades offers Ultra X-tended Cutting Length, which means that each blade delivers its maximum mulching capability per rotation. Add that with our double bevel technology and the overall blade noise is reduced by up to 1.5 decibels. This blade is made from Boron Steel that allows for the perfect balance between durability and ductility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.