Zoro Homepage

Mower Blade, 20-11/16 " L, 3 " W

  • Mfr # 492-730

  • Zoro # G9196185


product price: $28.19
/ea

Key Features

Thickness
0.203 in
Width
3 in
Air Lift
1-1/16 in
Blade Length
20-11/16 in
Center Hole
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-730
Zoro #
G9196185
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.203 in
Width
3 in
Blade Length
20-11/16 in
Length
20-11/16 in
Height
0.203 in
Blade Width
3 in

Details

Air Lift
1-1/16 in
Center Hole
15/16 in
OffSet
3/8 in
Color
Black
Item
Mower Blade

Description

Oregon 492-730 Blade, 20-11/16 In. in length is a replacment for major brand Exmark.
Requires 3 blades for a 60 In. cut
20-11/16 In. blade length measured diagonally
15/16 In. center hole diameter
3.0 In. blade width
0.203 In. blade thickness
Replaces OEM #: Exmark - 103-8107|Exmark - 103-8239|Exmark - 103-8240|Exmark - 103-8244-S|Exmark - 103-8396-S|Exmark - 103-8107-S|Exmark - 103-8432|Exmark - 103-8432-S|Exmark - 103-9629|Exmark - 103-9629-S|Exmark - 109-5396|Exmark - 109-5396-S|Exmark - 109-6463|Exmark - 109-6463-S|Exmark - 109-6466|Exmark - 109-6466-S|Exmark - 103-8431|Exmark - 103-8239-S|Exmark - 116-5494|Exmark - 116-5499|Exmark - 109-9393-S|Exmark - 116-5499-S|Stens - 355-177|Exmark - 103-8244|Exmark - 103-8396|J Thomas - CU-21|Exmark - 103-8431-S|Exmark - 103-8240-S|Exmark - 109-9393

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.