Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oregon Mower Blade, 22 " L, 2.75 " W 92-921

Mower Blade, 22 " L, 2.75 " W (Discontinued)

  • Mfr # 92-921
  • Zoro # G9196440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92-921
Zoro #
G9196440
UPC #
36577610502
Country of Origin
United States

Description

Oregon 92-921 Blade, 22 In. in length is a replacment for major brand Exmark. Requires 2 blades for a 42 In. cut 22'' blade length measured diagonally 7/8'' center hole diameter 2.75 In. blade width 0.164 In. blade thickness Replaces OEM #: Exmark - 103-4210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.