Zoro Homepage

Mower Blade, 24-1/2 " L, 3 " W

  • Mfr # 92-057

  • Zoro # G9200105


product price: $33.39
/ea

Key Features

Length
24-1/2 in
Blade Length
24-1/2 in
Width
3 in
Air Lift
1 in
Thickness
0.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92-057
Zoro #
G9200105
UPC #
-
Country of Origin
United States

Dimensions

Length
24-1/2 in
Blade Length
24-1/2 in
Width
3 in
Thickness
0.203 in
Blade Width
3 in
Height
0.203 in

Details

Air Lift
1 in
Item
Mower Blade
Color
Black
Center Hole
15/16 in

Description

Oregon 92-057 Blade, 24-1/2 In. in length is a replacment for major brand Exmark.
Requires 3 blades for 72 In. cut
24-1/2 In. blade length measured diagonally
15/16 In. center hole diameter
3.0 In. blade width
0.203 In. blade thickness
Replaces OEM #: Exmark - 103-6384|Exmark - 103-6384-S|Exmark - 103-6394-S|Exmark - 103-6404|Exmark - 116-5171|J Thomas - EX-24|Exmark - 103-6394|Rotary - 11498|Exmark - 103-6399-S|Exmark - 103-6404-S|Exmark - 116-5171-S|Exmark - 103-6399

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.