Zoro Homepage

Mower Blade

  • Mfr # 91-609

  • Zoro # G206111095


product price: $29.69
/ea

Key Features

Center Hole Diameter
5/8 in
Thickness
0.250 in
Color
Black
Air Lift
1 in
Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-609
Zoro #
G206111095
UPC #
032488916092
Country of Origin
United States

Dimensions

Center Hole Diameter
5/8 in
Thickness
0.250 in
Width
2.50 in
Length
25 in

Details

Color
Black
Air Lift
1 in

Description

The Oregon 91-609 lawn is created to provide consistency and longevity, while delivering a cleaner cut and quality results.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.