Zoro Homepage

Mower Blade

  • Mfr # 91-920

  • Zoro # G106111140


product price: $26.19
/ea

Key Features

Width
2.75 in
Thickness
0.203 in
Color
Black
Outer Hole Dia.
3/16 in
Center to Center
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-920
Zoro #
G106111140
UPC #
032488919208
Country of Origin
United States

Dimensions

Width
2.75 in
Thickness
0.203 in
Outer Hole Dia.
3/16 in
Center Hole Diameter
5/8 in
Length
25 in

Details

Color
Black
Center to Center
3 in
Air Lift
3/4 in
OffSet
1-1/16 in

Description

Oregon replacement lawn mower blades are made to the exact OEM specification for optimum performance. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.