Zoro Homepage

Mower Blade

  • Mfr # 95-601

  • Zoro # G506112389


product price: $18.79
/ea

Key Features

Length
19-1/4 in
Series
Gator G3
Width
2.50 in
Thickness
0.187 in
Center Hole Type
5 pt. star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-601
Zoro #
G506112389
UPC #
032488956012
Country of Origin
United States

Dimensions

Length
19-1/4 in
Width
2.50 in
Thickness
0.187 in

Details

Series
Gator G3
Center Hole Type
5 pt. star
Air Lift
3/4 in
Color
Black

Description

Oregon Gator G3 lawn mower blades offer superior mulching, fewer bag stops, and cleaner side discharge than the standard manufacturer blade. It's not a replacement blade. It's an upgrade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.