Zoro Homepage

Mower Blade

  • Mfr # 96-802

  • Zoro # G706110963


product price: $22.69
/ea

Key Features

Air Lift
3/4 in
Center Hole Diameter
1/2 in
Thickness
0.250 in
Length
20 in
Series
Gator G3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96-802
Zoro #
G706110963
UPC #
032488968022
Country of Origin
United States

Dimensions

Center Hole Diameter
1/2 in
Thickness
0.250 in
Length
20 in
Width
2.50 in

Details

Air Lift
3/4 in
Series
Gator G3
Color
Black
OffSet
1/2 in

Description

Oregon Gator G3 lawn mower blades offer superior mulching, fewer bag stops, and cleaner side discharge than the standard manufacturer blade. It's not a replacement blade. It's an upgrade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.