Zoro Homepage

Mower Blade

  • Mfr # 98-044

  • Zoro # G906111180


product price: $17.39
/ea

Key Features

Air Lift
1-3/8 in
Color
Black
Center to Center
2-1/2 in
Outer Hole Dia.
5/16 in
Center Hole Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-044
Zoro #
G906111180
UPC #
032488980444
Country of Origin
United States

Dimensions

Outer Hole Dia.
5/16 in
Center Hole Diameter
3/8 in
Width
3.00 in
Thickness
0.149 in
Length
19-5/16 in

Details

Air Lift
1-3/8 in
Color
Black
Center to Center
2-1/2 in
OffSet
5/16 in

Description

Oregon replacement lawn mower blades are made to the exact OEM specification for optimum performance. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.