Zoro Homepage

Mower Blade

  • Mfr # 98-051

  • Zoro # G506111139


product price: $21.99
/ea

Key Features

Center to Center
2-1/2 in
Thickness
0.134 in
Air Lift
15/16 in
OffSet
1/4 in
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-051
Zoro #
G506111139
UPC #
032488980512
Country of Origin
United States

Dimensions

Thickness
0.134 in
Width
2.25 in
Length
21-15/16 in
Outer Hole Dia.
5/16 in

Details

Center to Center
2-1/2 in
Air Lift
15/16 in
OffSet
1/4 in
Color
Black

Description

Oregon replacement lawn mower blades are made to the exact OEM specification for optimum performance. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.