Zoro Homepage

Mulch" L, g Blade, 21-7/16" L, 2.5" W

  • Mfr # 91-449

  • Zoro # G9203824


product price: $18.79
/ea

Key Features

Air Lift
1-1/16 in
Width
2.5 in
OffSet
7/16 in
Blade Width
2.50 in
Blade Length
21-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-449
Zoro #
G9203824
UPC #
032488914494
Country of Origin
United States

Dimensions

Width
2.5 in
Blade Width
2.50 in
Blade Length
21-7/16 in
Length
21-7/16 in
Height
0.164 in
Thickness
0.164 in

Details

Air Lift
1-1/16 in
OffSet
7/16 in
Item
Mower Blade
Color
Black
Center Hole
11/16 in

Description

Mulch In. L, g Blade, 21-7/16 In. L, 2.5 In. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.