Zoro Homepage

Mulcher Blade, 18-3/4 " L, 2.25 " W

  • Mfr # 94-070

  • Zoro # G9199651


product price: $21.49
/ea

Key Features

Height
0.164 in
Color
Black
Center Hole
5/8 in
Blade Width
2.25 in
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94-070
Zoro #
G9199651
UPC #
-
Country of Origin
United States

Dimensions

Height
0.164 in
Blade Width
2.25 in
Width
2.25 in
Length
18-3/4 in
Thickness
0.164 in
Blade Length
18-3/4 in

Details

Color
Black
Center Hole
5/8 in
OffSet
5/16 in
Item
Mulcher Blade
Air Lift
7/8 in

Description

Oregon 94-070 Mulcher Blade, 18-3/4 In. in length is a replacment for major brands Exmark & Toro.
Requires 3 blades for 54 In. cut
18-3/4 In. blade length measured diagonally
5/8 In. center hole diameter
2.25 In. blade width
0.164 In. blade thickness
Replaces OEM #: Exmark - 115-2454-03|Toro - 115-4999|Toro - 115-9650-03|Toro - 115-4999-03|Toro - 115-2454-03

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.