Mulching Blade, 21-3/8 In. L, 2-3/4 In. W
Mfr # 192-106
Zoro # G8852462
product price: $17.99
/eaKey Features
Length
21 7/16 in
Blade Type
Mulching
Width
2 1/2 in
Thickness
0.16 in
OEM Replacement For
John Deere Mulcher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192-106
Zoro #
G8852462
UPC #
036577549864
Country of Origin
United States
Dimensions
Length
21 7/16 in
Width
2 1/2 in
Thickness
0.16 in
Center Hole Diameter
7 pt. Star
Details
Item
Lawn Mower Blade
Blade Type
Mulching
OEM Replacement For
John Deere Mulcher
Product Type
Double Bevel Blade
Compatible Mower
John Deere Mulcher
Description
Lawn Mower Blade, Compatible Mower John Deere Mulcher, Blade Type Mulching, Center Hole Diameter 7 pt. Star, Width 2 1/2 in, Length 21 7/16 in, Product Type Double Bevel Blade, Thickness 0.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.