Mulching Blade, 25"
- Mfr # 92-169
- Zoro # G206111347
product price:Â
$
24.29
/ea
Key Features
Length
25 in
Center Hole Diameter
5/8 in
Width
2.50 in
Thickness
0.203 in
Air Lift
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92-169
- Zoro #
- G206111347
- UPC #
- 5400182212430
- Country of Origin
- United States
Dimensions
- Length
- 25 in
- Center Hole Diameter
- 5/8 in
- Width
- 2.50 in
- Thickness
- 0.203 in
Details
- Air Lift
- 1 in
- Color
- Black
Description
You can count on the Oregon 92-169 replacement lawn mower blade to be the best in the industry. Our 26 quality standards ensure that you're buying a sharp, high-performance blade that mounts properly. It delivers a clean cut for quality results.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.