Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter - Briggs and Stratton

  • Mfr # 83-285

  • Zoro # G006110991


product price: $13.79
/ea

Key Features

Micron
27
Seal Outer Dia.
2-3/8 in
Outer Dia.
2-5/8 in
Mounting Thread
3/4"-16
Height
2-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-285
Zoro #
G006110991
UPC #
032488832859
Country of Origin
China

Dimensions

Seal Outer Dia.
2-3/8 in
Outer Dia.
2-5/8 in
Height
2-7/8 in

Details

Micron
27
Mounting Thread
3/4"-16
Item
Oil Filter

Description

A premium Oregona OEM replacement part to remove contaminants from engine oil and give you a smooth ride every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.