Zoro Homepage

Oil Filter-Briggs & Stratton

  • Mfr # 83-280

  • Zoro # G306110875


product price: $13.89
/ea

Key Features

Seal Outer Dia.
2-13/16 in
Micron
27
Height
2-1/4 in
Outer Dia.
3 in
Mounting Thread
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-280
Zoro #
G306110875
UPC #
032488832804
Country of Origin
China

Dimensions

Seal Outer Dia.
2-13/16 in
Height
2-1/4 in
Outer Dia.
3 in

Details

Item
Oil Filter; Anti Drain Back Valve
Micron
27
Mounting Thread
3/4"-16

Description

This engine oil filter is the extended life version of Oregona 83-013, is 27 micron and has an anti-drain back valve. This filter replaces Briggs and Stratton.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.