Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Bulk Pack (48 of 83-282)

  • Mfr # 83-502

  • Zoro # G306110950


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Height
2-7/8 in
Micron
28
Seal Outer Dia.
2-3/4 in
Mounting Thread
3/4"-16
Outer Dia.
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-502
Zoro #
G306110950
UPC #
032488835027
Country of Origin
China

Dimensions

Height
2-7/8 in
Seal Outer Dia.
2-3/4 in
Outer Dia.
2-3/4 in

Details

Item
Oil Filter; Anti Drain Back Valve
Micron
28
Mounting Thread
3/4"-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.