Zoro Homepage

Oil Filter Shop Pack (12 of 83-010)

  • Mfr # 83-400

  • Zoro # G306110936


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Mounting Thread
3/4"-16
Seal Outer Dia.
2-3/4 in
Micron
10
For Use With
Case C33445, Dixie Chopper 60105, Dixon 5565, Encore 423063, Exmark 109-0071, Exmark 109-4180, Exmark 1-513211, Exmark 513211, Honda 25641-ZE4-003, Ingersoll C33445, Kees 101164, Stens 120-380, Yazoo-Kees 101164, Bunton PL7488
Height
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-400
Zoro #
G306110936
UPC #
32488834006
Country of Origin
China

Dimensions

Seal Outer Dia.
2-3/4 in
Height
3-7/8 in
Outer Dia.
3 in

Details

Mounting Thread
3/4"-16
Micron
10
For Use With
Case C33445, Dixie Chopper 60105, Dixon 5565, Encore 423063, Exmark 109-0071, Exmark 109-4180, Exmark 1-513211, Exmark 513211, Honda 25641-ZE4-003, Ingersoll C33445, Kees 101164, Stens 120-380, Yazoo-Kees 101164, Bunton PL7488
Item
Oil Filter

Description

OIL FILTER SHOP PACK OF 83-010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.