Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Shop Pack 83-013, PK12

  • Mfr # 83-401

  • Zoro # G8852392


product price: $83.89
/pk 12, $6.99/ea
Free Shipping & Returns

Key Features

Fits Brand
Oregon
Overall Height
2 1/4 in
Product Type
Oil Filter
Compatible Brand
Oregon
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-401
Zoro #
G8852392
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 1/4 in
Overall Diameter
3 in

Details

Item
Oil Filter Shop Pack 83-013
Fits Brand
Oregon
Product Type
Oil Filter
Compatible Brand
Oregon

Description

Oil Filter Shop Pack 83-013, Fits Brand Oregon, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.