Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oregon Oregon Chain 20in. Chain Saw Xtender Bar  27850 27850

Oregon Chain 20in. Chain Saw Xtender Bar 27850 (Discontinued)

  • Mfr # 27850
  • Zoro # G204136731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27850
Zoro #
G204136731
UPC #
36577001188
Country of Origin
China

Description

  • Chain and bar combination renews your saw's performance
  • Add 2" or more to your saw's cutting capacity
  • All combinations feature Oregon low-kick design premium chain
  • Tackle bigger cutting jobs with your current saw
  • Features Double Guard bars to help reduce kickback
  • .050" gauge
  • 20", 70V chain type, D70T, for Day, Echo, JD, McCulloch, Poulan, Sears, Skil, and West chainsaws, .38" pitch, 7/32" file size, ID Link, 2 per card
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.