Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paddle, Snow Thrower, Replaces Toro

  • Mfr # 73-023

  • Zoro # G721905919


product price: $36.89
/ea

Key Features

For Use With
Toro - 38190, 38191, 38196, 38195, 38405
Mounting Hole Dia.
7/16 in
Replaces
Toro - 104-2753, 54-9921, 88-0781; Rotary - 5520, 5532; Laser - 57019; Stens - 780-188
Length
21-1/2 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73-023
Zoro #
G721905919
UPC #
032488730230
Country of Origin
United States

Dimensions

Mounting Hole Dia.
7/16 in
Length
21-1/2 in
Width
3 in

Details

For Use With
Toro - 38190, 38191, 38196, 38195, 38405
Replaces
Toro - 104-2753, 54-9921, 88-0781; Rotary - 5520, 5532; Laser - 57019; Stens - 780-188

Description

OREGON 73-023 Paddle, Snow Thrower, Replaces Toro. This replacement reinforced snow thrower paddle helps you take the snowy season on with force. Oregon replacement parts are built to meet or exceed OEM standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.