Zoro Homepage

Plastic Bushing

  • Mfr # 45-128

  • Zoro # G706128302


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Inner Dia.
0.387 in
Width
0.470 in
Material
Plastic
Outer Dia.
0.511 in
Type
Type 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-128
Zoro #
G706128302
UPC #
032488451289
Country of Origin
Taiwan, Province of China

Dimensions

Inner Dia.
0.387 in
Width
0.470 in
Outer Dia.
0.511 in

Details

Material
Plastic
Item
Bushing
Type
Type 14

Description

BUSHING PLASTIC DRAG LINK AYP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.