Zoro Homepage

Power Match Bar

  • Mfr # 200RNDD009

  • Zoro # G8491150


product price: $71.19
/ea

Key Features

Material
Steel
For Use With
Chainsaw/Polesaw
Application
Forestry, Garden, Landscape, Woodcutting
Fits Brand
Makita
Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200RNDD009
Zoro #
G8491150
UPC #
036577401919
Country of Origin
Multiple

Dimensions

Size
3/8 in
Length
20 in
Overall Length
20 in

Details

Item
Power Match Bar
Material
Steel
For Use With
Chainsaw/Polesaw
Application
Forestry, Garden, Landscape, Woodcutting
Fits Brand
Makita
Product Type
Power Match Bar
Compatible Product Type
Chainsaw/Polesaw
Compatible Brand
Makita

Description

Power Match Bar, Fits Brand Makita, For Use With Chainsaw/Polesaw, Application Forestry, Woodcutting, Garden, Landscape, Length 20 in., Material Steel, Size 3/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.