Power Mate Rim, 3/8 in, 7-Tooth, SM7 Small 7 Spline

  • Mfr # 18720C

  • Zoro # G713669867


product price: $12.19
/ea

Key Features

For Use With
Chainsaw Models: Craftsman - 35826, 35829; Dolmar - 109, 110, 110iH, 111, 115, 115i, 115iH, PS-5105, PS-5105H; Echo - CS-290, CS-300EVL, CS-280, CS-301, CS-302, CS-315. CS-330, CS-351, CS-351VL, CS-360, CS-3600, CS-360EVL, CS-3900, CS-400EVL, CS-440, CS-4400, CS-440EVL, CS-451, CS-452, CS-500EVL, CS-510, CS-5100, CS-510EVL, CS-550, CS-610, CS-610T; Homelite - 240CC, 240SL; Husqvarna - 50, 51, 55, 55 Rancher, 154, 254, 254XP, 257, 262, 262XP, 455, 455 RANCHER, 460, 460 RANCHER, 555, 562XP, 562XPG; John Deere - 45, 45EV, 50V, 55EV, 55V, 7600, CS40LE, GREEN MACHINE; Jonsered - 45, 49, 50, 51, 52, 2051, 2054, 2055, 2063, 450, 451, 455, 510, 520, 520SP, 521, 525, 535, 540; Makita - DCS430, DCS4300, DCS5200i, DCS520i, EA6100PREG, EA6100P53G, EA6101P53G; Maruyama - MCV51R; Partner - P-400, P-500, P-5000, P-5000 PLUS, P5100; Red Max - G-561, G-621, G561AVS, G621AVS; Stihl - 028, 028 Super, 029, 034, 034 SUPER, 036, 036 PRO, 039, MS 290, MS 310, MS 311, MS 360, MS 360 C, MS 360 Pro, MS 360 QS, MS 390, MS 391.
Spline Size
Small 7 Spline
Tooth Count
7
Pitch
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18720C
Zoro #
G713669867
UPC #
-
Country of Origin
China

Dimensions

Spline Size
Small 7 Spline

Details

For Use With
Chainsaw Models: Craftsman - 35826, 35829; Dolmar - 109, 110, 110iH, 111, 115, 115i, 115iH, PS-5105, PS-5105H; Echo - CS-290, CS-300EVL, CS-280, CS-301, CS-302, CS-315. CS-330, CS-351, CS-351VL, CS-360, CS-3600, CS-360EVL, CS-3900, CS-400EVL, CS-440, CS-4400, CS-440EVL, CS-451, CS-452, CS-500EVL, CS-510, CS-5100, CS-510EVL, CS-550, CS-610, CS-610T; Homelite - 240CC, 240SL; Husqvarna - 50, 51, 55, 55 Rancher, 154, 254, 254XP, 257, 262, 262XP, 455, 455 RANCHER, 460, 460 RANCHER, 555, 562XP, 562XPG; John Deere - 45, 45EV, 50V, 55EV, 55V, 7600, CS40LE, GREEN MACHINE; Jonsered - 45, 49, 50, 51, 52, 2051, 2054, 2055, 2063, 450, 451, 455, 510, 520, 520SP, 521, 525, 535, 540; Makita - DCS430, DCS4300, DCS5200i, DCS520i, EA6100PREG, EA6100P53G, EA6101P53G; Maruyama - MCV51R; Partner - P-400, P-500, P-5000, P-5000 PLUS, P5100; Red Max - G-561, G-621, G561AVS, G621AVS; Stihl - 028, 028 Super, 029, 034, 034 SUPER, 036, 036 PRO, 039, MS 290, MS 310, MS 311, MS 360, MS 360 C, MS 360 Pro, MS 360 QS, MS 390, MS 391.
Tooth Count
7
Pitch
3/8"

Description

OREGON 18720C Power Mate Rim, 3/8 in, 7-Tooth, SM7 Small 7 Spline. Oregon rims offer the ultimate cutting system performance by providing a smoother cutting experience and less chain wear when compared to spur sprockets.


  • • Radial port design uses centrifugal force to throw off sawdust and debris
  • • Wear-depth indicators show when it's time to replace
  • • For best performance, replace every two chain loops
  • • Replaces Oregon 18720

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.