Zoro Homepage

Power Mate Rim, 3/8 in, 8-Tooth, SD7 Standard 7 Spline

  • Mfr # 22273C

  • Zoro # G013669864


product price: $11.09
/ea

Key Features

For Use With
Chainsaw Models: Dolmar - 122, 123, 133, 143, CA; Husqvarna - 77, 390XP, 390XPG, 390XPW, 576XP, 575XPG, 576XPW, 576XPG, 576XP Auto Tune; Jonsered - 2065, 2071, 820, 830, 910, 920, 930, CS 2165, CS 2166, CS 2171, CS 2171WH, CS 2172, CS 2172WH, CS 2188; Oleo Mac - 260, 261, 271, 272, 280, 281, 284, 400, 460, 461, 480, 481, 482; Olympyk - 260, 261, 271, 272, 280, 281, 284, 400, 460, 461, 480, 481, 482; Stihl - 050, 051, 075, 076.
Spline Size
Standard 7 Spline
Pitch
3/8"
Tooth Count
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22273C
Zoro #
G013669864
UPC #
036577659310
Country of Origin
China

Dimensions

Spline Size
Standard 7 Spline

Details

For Use With
Chainsaw Models: Dolmar - 122, 123, 133, 143, CA; Husqvarna - 77, 390XP, 390XPG, 390XPW, 576XP, 575XPG, 576XPW, 576XPG, 576XP Auto Tune; Jonsered - 2065, 2071, 820, 830, 910, 920, 930, CS 2165, CS 2166, CS 2171, CS 2171WH, CS 2172, CS 2172WH, CS 2188; Oleo Mac - 260, 261, 271, 272, 280, 281, 284, 400, 460, 461, 480, 481, 482; Olympyk - 260, 261, 271, 272, 280, 281, 284, 400, 460, 461, 480, 481, 482; Stihl - 050, 051, 075, 076.
Pitch
3/8"
Tooth Count
8

Description

OREGON 22273C Power Mate Rim, 3/8 in, 8-Tooth, SD7 Standard 7 Spline. Oregon rims offer the ultimate cutting system performance by providing a smoother cutting experience and less chain wear when compared to spur sprockets.


  • • Radial port design uses centrifugal force to throw off sawdust and debris
  • • Wear-depth indicators show when it's time to replace
  • • For best performance, replace every two chain loops
  • • Replaces Oregon 22273

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.