Shop OREGON
See all product information
Create Account
PowerCut 16 In. Chainsaw Chain
- Mfr # E60
- Zoro # G011362644
product price:Â
$
40.49
/ea
Key Features
Number of Links
60
Gauge
0.050 in
Compatible Bar Length
16 in
File Size
7/32 in
Compatible Chainsaw Manufacturer
Craftsman, Dayton, Echo, Efco, Homelite, Husqvarna, John Deere, Jonsered, Makita, Mastercraft, McCulloch, Olympyk, Partner, Pioneer, Poulan, Remington, Skil, Stihl, Western Auto
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60
- Zoro #
- G011362644
- UPC #
- -
- Country of Origin
- United States
- Number of Links
- 60
- Gauge
- 0.050 in
- Item
- Full Chisel Chain
- Compatible Chainsaw Manufacturer
- Craftsman, Dayton, Echo, Efco, Homelite, Husqvarna, John Deere, Jonsered, Makita, Mastercraft, McCulloch, Olympyk, Partner, Pioneer, Poulan, Remington, Skil, Stihl, Western Auto
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 3/8 in
- Type
- 72LPX
Dimensions
- Compatible Bar Length
- 16 in
- File Size
- 7/32 in
- Bar Length Included
- Bar Not Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.