Shop OREGON
See all product information
Create Account
PowerCut 20 In. Chainsaw Chain
- Mfr # E72
- Zoro # G411362695
product price:Â
$
35.99
/ea
Key Features
Bar Length Included
Bar Not Included
Gauge
0.050 in
Number of Links
72
Type
72LPX
Compatible Bar Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E72
- Zoro #
- G411362695
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 0.050 in
- Number of Links
- 72
- Type
- 72LPX
- Item
- Full Chisel Chain
- Pitch
- 3/8 in
- Compatible Chainsaw Manufacturer
- Craftsman, Cub Cadet, Dayton, Echo, Efco, Husqvarna, Jonsered, Makita, Partner, Pioneer, Poulan, Red Max, Remington, Stihl
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.