PowerCut .325" Pitch, 0.50" Guage Saw Chain, 62 Drive Links

  • Mfr # 20LGX062G

  • Zoro # G8649792


product price: $18.49
/ea

Key Features

Narrow Kerf
No
Number of Links
62
Pitch
0.325 in
File Size
3/16 in
Type
20LGX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20LGX062G
Zoro #
G8649792
UPC #
036577614760
Country of Origin
Canada

Dimensions

File Size
3/16 in
Bar Length
16 in

Details

Narrow Kerf
No
Number of Links
62
Pitch
0.325 in
Type
20LGX
Gauge
0.050 in
Series
PowerCut

Description

The Oregon 20LGX062G PowerCutTM Saw Chain is a .050" gauge chain for experienced loggers and tree care workers who use .325" pitch saws. This saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The 20LGX062G saw chain fits several Stihl® .325" chainsaw models equipped with 16" guide bars including MS 250, MS230 and MS 251. See the Fit Guide for a complete list of saws this chain fits.
Pitch: .325", gauge: .050", drive link count: 62 , Cutter Type: Full Chisel
Top-Plate Filing Indicators make accurate sharpening easier
Blued Cutters deliver high-quality protection against corrosion
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.