Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 20"

  • Mfr # 208RNBK095

  • Zoro # G9829777


product price: $66.79
/ea

Key Features

Bar Length
20 in
Bar Nose Radius
Large
Tail Mount Code
K095
Color
Grey
Pitch
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208RNBK095
Zoro #
G9829777
UPC #
-
Country of Origin
Canada

Dimensions

Bar Length
20 in
Bar Nose Radius
Large

Details

Item
PowerCut Bar,.325"Ptch,.058" ga.,K095 B
Tail Mount Code
K095
Color
Grey
Pitch
0.325 in
Narrow Kerf
No
Guide Bar Code
RNB
Gauge
0.058 in
Intenz
No
Number of Drive Links
78
Sprocket Nose Tooth Count
12
Series
PowerCut

Description

PowerCut Bar,.325 In.Ptch,.058 In. ga.,K095 B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.