Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerCut Bar, 3/8"Ptch, .050"Gauge, D176 Bar Mnt, 16"

  • Mfr # 160RNDD176

  • Zoro # G9830425


product price: $61.15
/ea

Key Features

Bar Nose Radius
Large
Color
Grey
Number of Drive Links
60
Narrow Kerf
No
Gauge
0.050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160RNDD176
Zoro #
G9830425
UPC #
-
Country of Origin
Canada

Dimensions

Bar Nose Radius
Large
Bar Length
16 in

Details

Item
PowerCut Bar,3/8"Ptch,.050" ga.,D176 Ba
Color
Grey
Number of Drive Links
60
Narrow Kerf
No
Gauge
0.050 in
Series
PowerCut
Sprocket Nose Tooth Count
11
Pitch
3/8 in
Guide Bar Code
RND
Intenz
No
Tail Mount Code
D176

Description

PowerCut Bar,3/8 In.Ptch,.050 In. ga.,D176 Ba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.