PowerCut Bar, 3/8"Ptch, .050"Gauge, K095 Bar Mnt, 16"

  • Mfr # 160RNDK095

  • Zoro # G9830556


product price: $59.89
/ea

Key Features

Color
Grey
Pitch
3/8 in
Bar Length
16 in
Guide Bar Code
RND
Bar Nose Radius
Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160RNDK095
Zoro #
G9830556
UPC #
-
Country of Origin
Canada

Dimensions

Bar Length
16 in
Bar Nose Radius
Large

Details

Item
PowerCut Bar,3/8"Ptch,.050" ga.,K095 Ba
Color
Grey
Pitch
3/8 in
Guide Bar Code
RND
Number of Drive Links
60
Sprocket Nose Tooth Count
11
Intenz
No
Narrow Kerf
No
Tail Mount Code
K095
Series
PowerCut
Gauge
0.050 in

Description

PowerCut Bar,3/8 In.Ptch,.050 In. ga.,K095 Ba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.