Zoro Homepage

PowerCut Bar, 3/8"Ptch, .058"Gauge, D009 Bar Mnt, 22"

  • Mfr # 228RNDD009

  • Zoro # G9829935


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Guide Bar Code
RND
Pitch
3/8 in
Series
PowerCut
Narrow Kerf
No
Sprocket Nose Tooth Count
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228RNDD009
Zoro #
G9829935
UPC #
-
Country of Origin
Canada

Dimensions

Bar Nose Radius
Large
Bar Length
22 in

Details

Item
PowerCut Bar,3/8"Ptch,.058" ga.,D009 Ba
Guide Bar Code
RND
Pitch
3/8 in
Series
PowerCut
Narrow Kerf
No
Sprocket Nose Tooth Count
11
Gauge
0.058 in
Tail Mount Code
D009
Number of Drive Links
76
Intenz
No
Color
Grey

Description

PowerCut Bar,3/8 In.Ptch,.058 In. ga.,D009 Ba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.