Zoro Homepage

PowerCut Bar, 3/8"Ptch, .058"Gauge, D024 Bar Mnt, 20"

  • Mfr # 208RNDD024

  • Zoro # G9830215


product price: $69.99
/ea

Key Features

Narrow Kerf
No
Bar Nose Radius
Large
Bar Length
20 in
Pitch
3/8 in
Intenz
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208RNDD024
Zoro #
G9830215
UPC #
-
Country of Origin
Canada

Dimensions

Bar Nose Radius
Large
Bar Length
20 in

Details

Item
PowerCut Bar,3/8"Ptch,.058" ga.,D024 Ba
Narrow Kerf
No
Pitch
3/8 in
Intenz
No
Guide Bar Code
RND
Series
PowerCut
Gauge
0.058 in
Color
Grey
Tail Mount Code
D024
Number of Drive Links
72
Sprocket Nose Tooth Count
11

Description

PowerCut Bar,3/8 In.Ptch,.058 In. ga.,D024 Ba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.