PowerCut Bar, 3/8"Ptch, .058"Gauge, K095 Bar Mnt, 16"

  • Mfr # 168RNDK095

  • Zoro # G9830468


product price: $65.15
/ea

Key Features

Number of Drive Links
60
Pitch
3/8 in
Gauge
0.058 in
Bar Nose Radius
Large
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168RNDK095
Zoro #
G9830468
UPC #
-
Country of Origin
Canada

Dimensions

Bar Nose Radius
Large
Bar Length
16 in

Details

Item
PowerCut Bar,3/8"Ptch,.058" ga.,K095 Ba
Number of Drive Links
60
Pitch
3/8 in
Gauge
0.058 in
Color
Grey
Intenz
No
Tail Mount Code
K095
Sprocket Nose Tooth Count
11
Guide Bar Code
RND
Series
PowerCut
Narrow Kerf
No

Description

PowerCut Bar,3/8 In.Ptch,.058 In. ga.,K095 Ba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.