Zoro Homepage

PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 16"

  • Mfr # 163RNDD025

  • Zoro # G9830136


product price: $64.19
/ea

Key Features

Pitch
3/8 in
Sprocket Nose Tooth Count
11
Bar Nose Radius
Large
Bar Length
16 in
Series
PowerCut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163RNDD025
Zoro #
G9830136
UPC #
-
Country of Origin
Canada

Dimensions

Bar Nose Radius
Large
Bar Length
16 in

Details

Item
PowerCut Bar,3/8"Ptch,.063" ga.,D025 Ba
Pitch
3/8 in
Sprocket Nose Tooth Count
11
Series
PowerCut
Narrow Kerf
No
Guide Bar Code
RND
Gauge
0.063 in
Number of Drive Links
60
Tail Mount Code
D025
Color
Grey
Intenz
No

Description

PowerCut Bar,3/8 In.Ptch,.063 In. ga.,D025 Ba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.