Zoro Homepage

PowerCut Bar, .404"Ptch, .063"Gauge, E031 Bar Mnt, 21"

  • Mfr # 213RNFE031

  • Zoro # G9830276


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Bar Length
21 in
Bar Nose Radius
Large
Color
Grey
Number of Drive Links
68
Gauge
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213RNFE031
Zoro #
G9830276
UPC #
-
Country of Origin
Canada

Dimensions

Bar Length
21 in
Bar Nose Radius
Large

Details

Item
PowerCut Bar,.404"Ptch,.063" ga.,E031 B
Color
Grey
Number of Drive Links
68
Gauge
0.063 in
Sprocket Nose Tooth Count
10
Tail Mount Code
E031
Narrow Kerf
No
Intenz
No
Guide Bar Code
RNF
Pitch
0.404 in
Series
PowerCut

Description

PowerCut Bar,.404 In.Ptch,.063 In. ga.,E031 B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.