PowerCut Saw Chain, 20", 3/8" Pitch, .063" Gauge, 72 Drive Links

  • Mfr # 75EXJ072G

  • Zoro # G203435163


product price:  $26.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75EXJ072G
Zoro #
G203435163
UPC #
-
Country of Origin
United States

Description

Oregon 75EXJ has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 75JGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 75EXJ
Pitch: 3/8"
Gauge: .063"
Drive Links: 72
Bar Length: 20"
File Size: 7/32"
Package Type: Loop Box

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.