Shop OREGON
See all product information
Create Account
PowerCut Saw Chain, 21LPX, .325in. Pitch, .058in. Gauge, 84 Drive Links
- Mfr # 21LPX084G
- Zoro # G714228667
product price:
$
34.69
/ea
Key Features
File Size
3/16 in
Gauge
0.058 in
Pitch
0.325 in
Number of Links
84
Type
21LPX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21LPX084G
- Zoro #
- G714228667
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- File Size
- 3/16 in
- Bar Length Included
- Bar Not Included
Details
- Gauge
- 0.058 in
- Pitch
- 0.325 in
- Number of Links
- 84
- Type
- 21LPX
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Chisel Chain
Description
Oregon 21LPX PowerCut Saw Chain is the ideal chain for experienced professional loggers and tree care workers using 0.325in. saws. This 0.058in. saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, 0.325in. pitch chainsaws.
- • Tough, long-lasting chrome outer layer and hardened rivets help reduce wear and allow for fewer chain adjustments
- • Blued Cutters deliver high-quality protection against corrosion
- • Built-in Lubri-Tec automatic oiling system extends the life of your chain by delivering oil to key parts of the chain so you can work smarter with less downtime and maintenance
- • For saw sizes 38-62 cc that run 0.325" Pitch, 0.058" (1.5 mm) gauge, 84 drive link chain
- • Warning- This saw chain may be capable of kickback that could result in serious injury to the chainsaw operator or bystanders. Do not use this saw chain unless you have experience and specialized training for dealing with kickback. Saw chain with reduced kickback potential is available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.